Beli pulley belt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TB WOOD S V-Belt PulleyDeskripsi:Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.atribut:
- UNSPSC: 31171804
- Material: Cast Iron
- CONGRESS V-Belt PulleyDeskripsi:Fixed-bore die-cast V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.atribut:
- UNSPSC: 31171804
- Bore Type: Fixed
- Face Width (inch): 0.69
- For Belt Section: 4L; A
- For V-Belt Type: Classical
- Hub Projection (inch): 0.594
- Hub Type: One Side
- Includes: Set Screw
- Length Through Bore (inch): 1-3/32
- Material: Zinc
- Material Fabrication: Cast
- Material Grade: Zamak 3
- Number of Grooves: 1
- Pulley Construction: Spoked
- Resistance Properties: Corrosion Resistant; Impact Resistant
- Set Screw Size (inch): 5/16
- BANDO High Performance Super Torque Synchro Belt Hp-Sts 100S5MDeskripsi:Belt HP-STS memiliki torsi dan transmisi yang lebih tinggi dibandingkan dengan belt gerigi trapezodial biasa. Berdasarkan teori meshing mengenai bentuk gerigi yang unik, belt yang lebih kaku dapat menghasilkan torsi dan transmisi yang lebih tinggi. Meskipun bergantung pada lebar area, kapasitas transmisi bisa 1,4 hingga 1,8 kali lebih tinggi dibandingkan dengan STS biasa. Dibandingkan dengan belt biasa, lebar belt ini dapat dikurangi sehingga dapat mengurangi suara bising yang dihasilkan. Karena kapasitas transmisi yang tinggi, lebar belt bisa dibuat lebih kecil dari belt biasanya, diameter pulley juga bisa lebih kecil. Desain pun bisa menjadi lebih compact.atribut:
- Structure: Back rubber/core wire/tooth cloth clean specification
- Belt Type: HP-S5M
- Belt Width (mm): 10
- BANDO Belt Green Seal D Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type D yang lengkap dengan Effective Pitch 17-149 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 330
- Thickness (mm): 19
- FENNER DRIVES V-Belt PulleyDeskripsi:Fixed-bore composite V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. Composite pulleys are constructed of fiberglass-reinforced nylon that withstands high temperatures and abrasion. They are lightweight, corrosion resistant, and are often used in conveyor applications that require washdown.atribut:
- UNSPSC: 31171804
- Bore Type: Fixed
- For Belt Section: 4L; A
- For V-Belt Type: Classical
- Hub Type: One Side
- Includes: Set Screw
- Keyway: Yes
- Material: Fiberglass-Reinforced Nylon
- Material Fabrication: Molded
- Number of Grooves: 1
- Pulley Construction: Spoked
- Resistance Properties: Corrosion Resistant
- Set Screw Size (inch): 5/16
- EVN SP Pulley (Pulli Sp)atribut:
- Material: Gray cast iron
- Datum Diameter (mm): 200
- Number of Grooves: 2
- Suitable Bushing: 2517
- Diagram Number: 10
- Purpose of Use: For speed change by belt conduction.
- JTC Belt Pulley Hold Wrenchatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Epson Tinta Printer Botolatribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
- NBK Standard V Pulley C Seriesatribut:
- Groove Section: C
- Gates V-Belt PulleyDeskripsi:Bushed-bore cast-iron wedge V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat. These pulleys are designed for wedge V-belts which are designated with a "V" and have a deeper profile allowing it to transfer higher power than classical V-belts.atribut:
- UNSPSC: 31171804
- Bore Type: Bushed
- For Belt Section: 3V; 3VX
- For Bushing Type: Quick Detachable
- For V-Belt Type: Wedge; Cogged; Banded
- Material: Cast Iron
- Minimum Bore Diameter (inch): 1/2
- Pulley Construction: Plain
- NBK Standard V Pulley A Seriesatribut:
- Groove Section: A
- INNOTECH SNS NS V Pulleyatribut:
- Material: Gray cast iron
- Number of Grooves: 1
- Bottom Hole Diameter (mm): 9
- Width (mm): 20
- Diagram Number: 2
- Purpose of Use: For belt conduction.
- EVN Bushing Pulley SPA (Busing Pulli)Deskripsi:-Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.atribut:
- Material: Gray Cast Iron
- FENNER DRIVES V-Belt Idler PulleyDeskripsi:Flat-face V-belt idlers work with flat belts or the back side of V-belts or timing belts. They must be matched with a compatible belt size.atribut:
- UNSPSC: 31171804
- Bearing Material: Chrome Steel
- Bearing Number: 6203-2RS
- Bearing Type: Ball
- Bore Diameter (mm): 17
- Features: ABEC-1 Bearing
- For use with: Self Adjusting Belt Tensioner
- Material: Fiberglass-Reinforced Nylon
- Material Fabrication: Molded
- INNOTECH SNS NS V Pulley NS2Deskripsi:-The safest and easy to handle product because the material quality is uniform and the wall thickness is strong.-Dimensional precision is perfect with reference to JIS standards and quality control.-For belt conduction.atribut:
- Pilot Hole Diameter: 9mm
- Diagram Number: 1
- Material: Gray Cast Iron
- NBK Standard V Pulley B Seriesatribut:
- Groove Section: B
- Mitsuboshi Super Torque Timing Belt S5M 150 TypeDeskripsi:Produk Super Torque Timing Belt S5M 150 Type dari Mitsuboshi ini memiliki range circumstance dari 225-2525mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
- Mitsuboshi Super Torque Timing Belt Tipe S5M 100Deskripsi:Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.atribut:
- Belt Width (mm): 10
- BANDO High Performance Super Torque Synchro Belt Hp-Sts 250S5MDeskripsi:The HP-STS belt has high torque and high transmission compared with usual trapezoidal teeth, according to the meshing theory by the unique tooth shape, and high torque and high transmission are realized by using the components with higher rigidity. Although it depends on the area, the transmission capacity of 1.4 to 1.8 times is improved compared to the normal STS.Because the belt width can be used with narrowing compared to the standard specification, the noise can be lowered.Because of high transmission capacity, compact design is possible because width can be narrowed compared to standard specification · small pulley diameter can be made.atribut:
- Belt Type: HP-S5M
- Structure: Back rubber/core wire/tooth cloth clean specification
- Belt Width (mm): 25
Daftar Harga pulley belt Terbaru March 2026
| TB WOOD S V-Belt Pulley | Rp379.900 |
| CONGRESS V-Belt Pulley | Rp399.900 |
| BANDO High Performance Super Torque Synchro Belt Hp-Sts 100S5M | Rp51.900 |
| BANDO Belt Green Seal D Type (Van Belt) | Rp119.900 |
| FENNER DRIVES V-Belt Pulley | Rp509.900 |
| EVN SP Pulley (Pulli Sp) | Rp2.099.900 |
| JTC Belt Pulley Hold Wrench | Rp1.199.900 |
| Epson Tinta Printer Botol | Rp98.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| NBK Standard V Pulley C Series | Rp639.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/P102038918-1.jpg)

/P102021927-1.jpg)

/Epson%20Tinta%20Printer%20Botol/kzP101502755-6.jpg)
/33P102822111-3.jpg)




/P103023683-6.jpg)